
SUPER TORQUE Timing G BELT T-BELTS
Mfr # 300S8M1400
Zoro # G011080487
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
175
Width - Timing Belts
30 mm
Material
Rubber
Outside Length
1400 mm
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300S8M1400
Zoro #
G011080487
UPC #
746041243517
Country of Origin
China
Dimensions
Width - Timing Belts
30 mm
Outside Length
1400 mm
Details
Number of Teeth - Timing Belts
175
Material
Rubber
Banded Belt
Timing Belt
Core Cord
Fiberglass
Pitch
8 mm
Standards
ARPM;ISO
V-Belt Section
S8M
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.