Zoro Homepage

SUPER TORQUE Timing G BELT T-BELTS

  • Mfr # 300S8M768

  • Zoro # G011080555


product price: $70.39
/ea

Key Features

Number of Teeth - Timing Belts
96
Width - Timing Belts
30 mm
Core Cord
Fiberglass
Pitch
8 mm
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300S8M768
Zoro #
G011080555
UPC #
746041451202
Country of Origin
China

Dimensions

Width - Timing Belts
30 mm
Outside Length
768 mm

Details

Number of Teeth - Timing Belts
96
Core Cord
Fiberglass
Pitch
8 mm
Material
Rubber
Standards
ARPM;ISO
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
S8M

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.