Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPER TORQUE Timing G BELT T-BELTS

  • Mfr # 400S8M1056

  • Zoro # G511085777


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
132
Width - Timing Belts
40 mm
Standards
ARPM;ISO
Banded Belt
Timing Belt
Outside Length
1056 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400S8M1056
Zoro #
G511085777
UPC #
746041381226
Country of Origin
China

Dimensions

Width - Timing Belts
40 mm
Outside Length
1056 mm

Details

Number of Teeth - Timing Belts
132
Standards
ARPM;ISO
Banded Belt
Timing Belt
Core Cord
Fiberglass
Temp. Range
-25 C to 80 C
Material
Rubber
Pitch
8 mm
V-Belt Section
S8M

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.