Shop MEGADYNE
See all product information
Create Account
SUPER TORQUE Timing G BELT T-BELTS
Mfr # 500S8M1800
Zoro # G911093754
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
S8M
Industry Number
500S8M1800
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500S8M1800
- Zoro #
- G911093754
- UPC #
- 746041249175
- Country of Origin
- China
Dimensions
- Belt Trade Size
- S8M
- Top Width
- 50 mm
- Pitch Length
- 1800 mm
- Outside Length
- 1800 mm
Details
- Item
- Timing Belt
- Industry Number
- 500S8M1800
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 225
- Belt Material
- Polychloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 176 Degrees F
- Belt Series
- Megasynch STD
- Temp. Range
- -13 Degrees F to 176 Degrees F
- V-Belt Section
- S8M
- Banded Belt
- Timing Belt
- Standards
- ARPM, ISO
- Minimum Operating Temperature
- -13 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.