Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPER TORQUE Timing G BELT T-BELTS 9MM WIDE 113 TEETH

  • Mfr # 90S3M339

  • Zoro # G411083729


product price: $8.95
/ea

Key Features

Number of Teeth - Timing Belts
113
Width - Timing Belts
9 mm
Standards
ARPM;ISO
Material
Rubber
Outside Length
339 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90S3M339
Zoro #
G411083729
UPC #
746041449544
Country of Origin
China

Dimensions

Width - Timing Belts
9 mm
Outside Length
339 mm

Details

Number of Teeth - Timing Belts
113
Standards
ARPM;ISO
Material
Rubber
V-Belt Section
S3M
Core Cord
Fiberglass
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Pitch
3 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.