
SUPER TORQUE Timing G BELT T-BELTS CUT TO 1/2in WIDE
Mfr # 127S8M1224
Zoro # G511075303
product price:Â $36.59
/eaKey Features
Number of Teeth - Timing Belts
153
Outside Length
1224 mm
V-Belt Section
Timing Belt
Material
Rubber
Temp. Range
to
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127S8M1224
Zoro #
G511075303
UPC #
746041446833
Country of Origin
China
Dimensions
Outside Length
1224 mm
Details
Number of Teeth - Timing Belts
153
V-Belt Section
Timing Belt
Material
Rubber
Temp. Range
to
Banded Belt
Timing Belt
Standards
ARPM;ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.