
SUPER TORQUE Timing G BELTS T-BELTS
Mfr # 200S8M864
Zoro # G111072108
product price: $37.45
/eaKey Features
Number of Teeth - Timing Belts
108
Width - Timing Belts
20 mm
Standards
ARPM;ISO
Outside Length
864 mm
Core Cord
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200S8M864
Zoro #
G111072108
UPC #
746041427498
Country of Origin
China
Dimensions
Width - Timing Belts
20 mm
Outside Length
864 mm
Details
Number of Teeth - Timing Belts
108
Standards
ARPM;ISO
Core Cord
Fiberglass
Pitch
8 mm
Material
Rubber
V-Belt Section
S8M
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.