
SUPER TOUQUE Timing G BELT T-BELTS
Mfr # 150S5M525
Zoro # G911075248
product price: $25.55
/eaKey Features
Number of Teeth - Timing Belts
105
Outside Length
525 mm
V-Belt Section
Timing Belt
Standards
ARPM;ISO
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150S5M525
Zoro #
G911075248
UPC #
746041487300
Country of Origin
China
Dimensions
Outside Length
525 mm
Details
Number of Teeth - Timing Belts
105
V-Belt Section
Timing Belt
Standards
ARPM;ISO
Material
Rubber
Temp. Range
to
Banded Belt
Timing Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.