Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPERTORQUE T-BELTS

  • Mfr # 150S3M633

  • Zoro # G311075206


product price: $25.49
/ea

Key Features

Number of Teeth - Timing Belts
211
Width - Timing Belts
50.00 mm
Banded Belt
Timing Belt
Pitch
3 mm
V-Belt Section
S3M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150S3M633
Zoro #
G311075206
UPC #
746041521424
Country of Origin
Spain

Dimensions

Width - Timing Belts
50.00 mm
Outside Length
633 mm

Details

Number of Teeth - Timing Belts
211
Banded Belt
Timing Belt
Pitch
3 mm
V-Belt Section
S3M
Standards
ARPM;ISO
Temp. Range
-25 C to 80 C
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.