
Timing Belt, 1056 mm Outside Length, 8 mm Pitch Length, 10 mm Top Width
Mfr # 100S8M1056
Zoro # G311091428
product price:Â $29.15
/eaKey Features
V-Belt Type
Timing Belt
V-Belt Section
S8M
Core Cord
Fiberglass
Outside Length
1056 mm
Standards
ARPM;ISO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100S8M1056
Zoro #
G311091428
UPC #
746041430184
Country of Origin
China
Dimensions
Outside Length
1056 mm
Top Width
10 mm
Pitch Length
8 mm
Details
V-Belt Type
Timing Belt
V-Belt Section
S8M
Core Cord
Fiberglass
Standards
ARPM;ISO
Temp. Range
-25 C to 80 C
Material
Rubber
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.