Shop MEGADYNE
See all product information
Create Account
Timing Belt, 14 mm Wide, 2380TTM14M125
- Mfr # 2380TTM14M125
- Zoro # G911087333
product price:Â
$
1,685.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
TTM14
V-Belt Section
TTM14M
Outside Length
2380 mm
Top Width
125 mm
Material
HNBR Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2380TTM14M125
- Zoro #
- G911087333
- UPC #
- 746041531836
- Country of Origin
- Spain
- V-Belt Type
- TTM14
- V-Belt Section
- TTM14M
- Material
- HNBR Elastomer
- Temp. Range
- -40 to 248 Degrees F
- Reinforcing Cord Material
- Carbon
- Item
- Timing Belt
- Standards
- ARPM IP-27, ISO 13050
- Industry Number
- 2380TTM14M125
- Belt Series
- Megasynch Titanium
Dimensions
- Outside Length
- 2380 mm
- Top Width
- 125 mm
- Pitch Length
- 14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.