Timing Belt, 14 mm Wide, 2450TTM14M20
- Mfr # 2450TTM14M20
- Zoro # G511091495
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
TTM14
V-Belt Section
TTM14M
Top Width
20 mm
Outside Length
2450 mm
Material
HNBR Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2450TTM14M20
- Zoro #
- G511091495
- UPC #
- 746041531935
- Country of Origin
- Spain
- V-Belt Type
- TTM14
- V-Belt Section
- TTM14M
- Material
- HNBR Elastomer
- Temp. Range
- -40 to 248 Degrees F
- Standards
- ARPM IP-27, ISO 13050
- Belt Series
- Megasynch Titanium
- Reinforcing Cord Material
- Carbon
- Item
- Timing Belt
- Industry Number
- 2450TTM14M20
Dimensions
- Top Width
- 20 mm
- Outside Length
- 2450 mm
- Pitch Length
- 14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.