Timing Belt, 170 in Outside Length, 0.375 in Pitch Length, 1 in Top Width

  • Mfr # 1700L100

  • Zoro # G011069673


product price:  $5,433.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Timing Belt
Standards
ARPM IP-24
For Use With
General Industry
Thickness
3.6 mm
Pitch Length
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700L100
Zoro #
G011069673
UPC #
746041205430
Country of Origin
France

Dimensions

Thickness
3.6 mm
Pitch Length
0.375 in
Top Width
1 in
Outside Length
170 in

Details

V-Belt Type
Timing Belt
Standards
ARPM IP-24
For Use With
General Industry
V-Belt Section
L
Material
Chloroprene
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.