Shop MEGADYNE
See all product information
Create Account
Timing Belt, 170 Teeth, Urethane, 0.20 in Pitch, 340XL180-UP-DSP
- Mfr # 340XL180-UP-DSP
- Zoro # G212322508
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
XL
Industry Number
340XL180-UP-DSP
Tooth Location
Two Sided
Pitch
0.20 in
Number of Teeth
170
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 340XL180-UP-DSP
- Zoro #
- G212322508
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- XL
Details
- Item
- Timing Belt
- Industry Number
- 340XL180-UP-DSP
- Tooth Location
- Two Sided
- Pitch
- 0.20 in
- Number of Teeth
- 170
- Belt Material
- Urethane
- Belt Series
- XL
- Color
- Orange Cover
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.