Timing Belt, 54 in Outside Length, 0.375 in Pitch Length, 1.05 in Top Width

  • Mfr # 540L105

  • Zoro # G911082932


product price:  $853.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Timing Belt
Thickness
3.6 mm
Top Width
1.05 in
V-Belt Section
L
Outside Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540L105
Zoro #
G911082932
UPC #
746041214845
Country of Origin
France

Dimensions

Thickness
3.6 mm
Top Width
1.05 in
Outside Length
54 in
Pitch Length
0.375 in

Details

V-Belt Type
Timing Belt
V-Belt Section
L
For Use With
General Industry
Temp. Range
-25 C to 80 C
Material
Chloroprene
Standards
ARPM IP-24

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.