Timing Belt, 61.5 in Outside Length, 0.375 in Pitch Length, 1.05 in Top Width

  • Mfr # 615L105

  • Zoro # G411081572


product price:  $928.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Timing Belt
Temp. Range
-25 C to 80 C
Outside Length
61.5 in
For Use With
General Industry
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
615L105
Zoro #
G411081572
UPC #
746041216467
Country of Origin
France

Dimensions

Outside Length
61.5 in
Pitch Length
0.375 in
Thickness
3.6 mm
Top Width
1.05 in

Details

V-Belt Type
Timing Belt
Temp. Range
-25 C to 80 C
For Use With
General Industry
Standards
ARPM IP-24
V-Belt Section
L
Material
Chloroprene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.