Timing Belt, 8 mm Wide, 1600TTM8M12
- Mfr # 1600TTM8M12
- Zoro # G811090280
product price:Â
$
59.69
/ea
Key Features
V-Belt Type
TTM8
V-Belt Section
TTM8M
Top Width
12 mm
Outside Length
1600 mm
Material
HNBR Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600TTM8M12
- Zoro #
- G811090280
- UPC #
- 746041531188
- Country of Origin
- Spain
- V-Belt Type
- TTM8
- V-Belt Section
- TTM8M
- Material
- HNBR Elastomer
- Temp. Range
- -40 to 248 Degrees F
- Item
- Timing Belt
- Industry Number
- 1600TTM8M12
- Belt Series
- Megasynch Titanium
- Reinforcing Cord Material
- Carbon
- Standards
- ARPM IP-27, ISO 13050
Dimensions
- Top Width
- 12 mm
- Outside Length
- 1600 mm
- Pitch Length
- 8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.