Timing Belt, 8 mm Wide, 2400-8MG-30
- Mfr # 2400-8MG-30
- Zoro # G511088228
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Synchronous
V-Belt Section
8MG
Top Width
30 mm
Thickness
5.4 mm
Outside Length
2400 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2400-8MG-30
- Zoro #
- G511088228
- UPC #
- 746041359379
- Country of Origin
- Spain
- V-Belt Type
- Synchronous
- V-Belt Section
- 8MG
- Material
- Hi-Performance Chloroprene
- Temp. Range
- -25 to 85 Degrees C
- Standards
- ARPM IP-27
- For Use With
- General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
- Industry Number
- 2400-8MG-30
- Item
- Timing Belt
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Megasynch Gold2
Dimensions
- Top Width
- 30 mm
- Thickness
- 5.4 mm
- Outside Length
- 2400 mm
- Pitch Length
- 8 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.