Timing Belt, 8 mm Wide, 3200TTM8M12
- Mfr # 3200TTM8M12
- Zoro # G811091560
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
TTM8
V-Belt Section
TTM8M
Top Width
12 mm
Outside Length
3200 mm
Material
HNBR Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3200TTM8M12
- Zoro #
- G811091560
- UPC #
- 746041532543
- Country of Origin
- Spain
- V-Belt Type
- TTM8
- V-Belt Section
- TTM8M
- Material
- HNBR Elastomer
- Temp. Range
- -40 to 248 Degrees F
- Belt Series
- Megasynch Titanium
- Item
- Timing Belt
- Industry Number
- 3200TTM8M12
- Standards
- ARPM IP-27, ISO 13050
- Reinforcing Cord Material
- Carbon
Dimensions
- Top Width
- 12 mm
- Outside Length
- 3200 mm
- Pitch Length
- 8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.