Shop MEGADYNE
See all product information
Create Account
Timing Belt, 8 mm Wide, 4000TTM8M36
- Mfr # 4000TTM8M36
- Zoro # G511097176
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
TTM8
V-Belt Section
TTM8M
Top Width
36 mm
Outside Length
4000 mm
Material
HNBR Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4000TTM8M36
- Zoro #
- G511097176
- UPC #
- 746041532970
- Country of Origin
- Spain
- V-Belt Type
- TTM8
- V-Belt Section
- TTM8M
- Material
- HNBR Elastomer
- Temp. Range
- -40 to 248 Degrees F
- Standards
- ARPM IP-27, ISO 13050
- Item
- Timing Belt
- Belt Series
- Megasynch Titanium
- Reinforcing Cord Material
- Carbon
- Industry Number
- 4000TTM8M36
Dimensions
- Top Width
- 36 mm
- Outside Length
- 4000 mm
- Pitch Length
- 8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.