Timing Belt, Chloroprene Polymer, Neoprene, 5 mm Pitch, L5M-25US
- Mfr # L5M-25US
- Zoro # G011082795
product price:Â
$
16.29
/ea
Key Features
Belt Trade Size
L5MUS
Industry Number
L5M-25US
Tooth Location
One Side
Top Width
25 mm
Pitch
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L5M-25US
- Zoro #
- G011082795
- UPC #
- 746041302993
- Country of Origin
- United States
- Item
- Timing Belt
- Industry Number
- L5M-25US
- Tooth Location
- One Side
- Pitch
- 5 mm
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 176 Degrees F
- Belt Series
- Megalinear PU Open End
- Temp. Range
- -25 Degrees to 80 Degrees C
- Banded Belt
- Timing Belt;Open End;T
- V-Belt Section
- 5M
- Standards
- ARPM IP-24
- Application
- General Industry
- Minimum Operating Temperature
- -13 Degrees F
Dimensions
- Belt Trade Size
- L5MUS
- Top Width
- 25 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.