Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, L10AT5S

  • Mfr # L10AT5S

  • Zoro # G622439315


product price: $5.65
/ea
Sold in multiples of 5 for $28.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L10AT5S
Zoro #
G622439315
UPC #
746041301767
Country of Origin
Italy

Description

Timing Belt, Belt Material Polyurethane, Belt Series Megalinear, Industry Number L10AT5S, Number of Teeth Not Applicable, Pitch 5 mm, Pitch Length Not Applicable, Tooth Location One Side, Top Width 10 mm, Belt Coating Not Applicable, Belt Trade Size T5, Length Type Ends Not Joined, Maximum Operating Temperature 176 Degrees F, Outside Length 5 ft, Reinforcing Cord Material Steel, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Ozone-Resistant, Tooth Shape Trapezoidal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.