Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, L5M-15US

  • Mfr # L5M-15US

  • Zoro # G022437225


product price: $9.85
/ea
Sold in multiples of 5 for $49.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5M-15US
Zoro #
G022437225
UPC #
746041302955
Country of Origin
Italy

Description

Timing Belt, Belt Material Polyurethane, Belt Series Megalinear, Industry Number L5M-15US, Number of Teeth Not Applicable, Pitch 0.375 in, Pitch Length Not Applicable, Tooth Location One Side, Top Width 5 mm, Belt Coating Not Applicable, Belt Trade Size L, Length Type Ends Not Joined, Maximum Operating Temperature 176 Degrees F, Outside Length 5 ft, Reinforcing Cord Material Steel, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Ozone-Resistant, Tooth Shape Trapezoidal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.