Shop MEGADYNE

Timing Belt, LL075US

  • Mfr # LL075US

  • Zoro # G122437811


product price:  $7.69
/ea
Sold in multiples of 5 for $38.45

Key Features

Belt Series
MEGALINEARâ„¢ Imperial Open Ended
Tooth Location
One Side
Belt Trade Size
LLUS
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LL075US
Zoro #
G122437811
UPC #
746041303570
Country of Origin
Italy

Dimensions

Belt Trade Size
LLUS
Top Width
0.75 in
Outside Length
1 ft

Details

Belt Series
MEGALINEARâ„¢ Imperial Open Ended
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Steel
Industry Number
LL075US
Item
Timing Belt
Belt Material
Thermoplastic Polyurethane
Tooth Shape
Trapezoidal
Pitch
3/8 in
Static Conductivity
Not Rated
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Ozone-Resistant

Description

Timing Belt, Belt Material Polyurethane, Belt Series Megalinear, Industry Number LL075US, Number of Teeth Not Applicable, Pitch 0.375 in, Pitch Length Not Applicable, Tooth Location One Side, Top Width 3/4 in, Belt Coating Not Applicable, Belt Trade Size L, Length Type Ends Not Joined, Maximum Operating Temperature 176 Degrees F, Outside Length 1 ft, Reinforcing Cord Material Steel, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Ozone-Resistant, Tooth Shape Trapezoidal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.