Shop MEGADYNE

Timing Belt, Rubber, Closed Loop

  • Mfr # 1440TTM8M21

  • Zoro # G622730887


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Top Width
21 mm
Reinforcing Cord Material
Carbon
Belt Series
MEGASYNCâ„¢ Titanium
Number of Teeth
180
Belt Material
HNBR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1440TTM8M21
Zoro #
G622730887
UPC #
-
Country of Origin
Spain

Dimensions

Top Width
21 mm
Pitch Length
1440 mm
Belt Trade Size
TTM8
Outside Length
1,440 mm

Details

Reinforcing Cord Material
Carbon
Belt Series
MEGASYNCâ„¢ Titanium
Number of Teeth
180
Belt Material
HNBR
Belt Coating
Nylon
Maximum Operating Temperature
120 Degrees C
Pitch
8 mm
Item
Timing Belt
Tooth Shape
RPC Modified Curvilinear
Industry Number
1440TTM8M21
Tooth Location
One Side
Standards
ISO 9563
Application
Heavy Industry, HVAC, Textile Industry
System of Measurement
Metric
Resistance Properties
Abrasion-Resistant, Oil-Resistant, Shear-Resistant
Minimum Operating Temperature
-40 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Megasync(TM) Titanium, Industry Number 2100TTM14M226, Number of Teeth 180, Pitch 8 mm, Pitch Length 1,440 mm, Top Width 21 mm, Application Heavy Industry, HVAC, Textile Industry, Belt Coating Rubber, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,440 mm, Reinforcing Cord Material Carbon Fiber

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.