Shop MEGADYNE

Timing Belt, Rubber, Closed Loop

  • Mfr # 1568TTM14M125

  • Zoro # G822730885


product price:  $1,313.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
TTM14
Industry Number
1568TTM14M125
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
125 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1568TTM14M125
Zoro #
G822730885
UPC #
-
Country of Origin
Spain

Dimensions

Belt Trade Size
TTM14
Top Width
125 mm
Pitch Length
1568 mm
Outside Length
1,568 mm

Details

Item
Timing Belt
Industry Number
1568TTM14M125
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
112
Belt Material
HNBR
Belt Coating
Nylon
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
MEGASYNCâ„¢ Titanium
System of Measurement
Metric
Standards
ISO 9563
Application
Heavy Industry, HVAC, Textile Industry
Resistance Properties
Abrasion-Resistant, Oil-Resistant, Shear-Resistant
Minimum Operating Temperature
-40 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Megasync(TM) Titanium, Industry Number 2100TTM14M117, Number of Teeth 112, Pitch 14 mm, Pitch Length 1,568 mm, Top Width 125 mm, Application Heavy Industry, HVAC, Textile Industry, Belt Coating Rubber, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,568 mm, Reinforcing Cord Material Carbon Fiber

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.