Shop MEGADYNE
See all product information
Create Account
Timing Belt, Rubber, Closed Loop
Mfr # 2100TTM14M37
Zoro # G922731041
product price:Â $527.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
TTM14
Industry Number
2100TTM14M37
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
37 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2100TTM14M37
- Zoro #
- G922731041
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Belt Trade Size
- TTM14
- Top Width
- 37 mm
- Pitch Length
- 2100 mm
- Outside Length
- 2,100 mm
Details
- Item
- Timing Belt
- Industry Number
- 2100TTM14M37
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 150
- Belt Material
- HNBR
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Carbon
- Maximum Operating Temperature
- 120 Degrees C
- Belt Series
- Megasynch Titanium
- System of Measurement
- Metric
- Resistance Properties
- Abrasion-Resistant, Oil-Resistant, Shear-Resistant
- Standards
- ISO 9563
- Minimum Operating Temperature
- -40 Degrees F
- Application
- Heavy Industry, HVAC, Textile Industry
Description
Timing Belt, Belt Material Compounded Rubber, Belt Series Megasync(TM) Titanium, Industry Number 2100TTM14M92, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Top Width 37 mm, Application Heavy Industry, HVAC, Textile Industry, Belt Coating Rubber, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 2,100 mm, Reinforcing Cord Material Carbon Fiber
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.