Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16T10/530
Zoro #
G122440514
UPC #
746041270056
Country of Origin
Italy
Description
Timing Belts, Belt Material Polyurethane, Belt Series Megapower, Industry Number 16T10/530, Number of Teeth 33.125, Pitch 16 in, Top Width 16 mm, Belt Trade Size T10, Length Type Closed Loop, Outside Length 530 mm, Reinforcing Cord Material Steel, Tooth Shape Trapezoidal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.