Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16T5/1380
Zoro #
G322435945
UPC #
746041270537
Country of Origin
Italy
Description
Timing Belts, Belt Material Polyurethane, Belt Series Megapower, Industry Number 16T5/1380, Number of Teeth 276, Pitch 5 mm, Pitch Length 1,380 mm, Top Width 16 mm, Belt Trade Size T5, Length Type Closed Loop, Outside Length 1,380 mm, Reinforcing Cord Material Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.