Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belts, 230H100US

  • Mfr # 230H100US

  • Zoro # G122435718


product price: $34.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230H100US
Zoro #
G122435718
UPC #
746041364892
Country of Origin
Italy

Description

Timing Belts, Belt Material Polyurethane, Belt Series Megapower, Industry Number 230H100US, Number of Teeth 46, Pitch 0.5 in, Top Width 1 1/2 in, Belt Trade Size H, Length Type Closed Loop, Outside Length 23 in, Reinforcing Cord Material Steel, Tooth Shape Trapezoidal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.