Shop MEGADYNE

Timing Belts, 510H150US

  • Mfr # 510H150US

  • Zoro # G422440368


product price:  $95.39
/ea

Key Features

Belt Series
MEGAPOWERâ„¢
Pitch Length
51 in
Belt Material
Thermoset Polyurethane
Top Width
1.5 in
Belt Trade Size
HUS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
510H150US
Zoro #
G422440368
UPC #
746041292249
Country of Origin
Italy

Dimensions

Pitch Length
51 in
Top Width
1.5 in
Belt Trade Size
HUS
Thickness
11/64 in
Outside Length
51 in

Details

Belt Series
MEGAPOWERâ„¢
Belt Material
Thermoset Polyurethane
Tooth Location
One Side
Item
Timing Belt
Pitch
1/2 in
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Steel
Industry Number
510H150US
Tooth Shape
Trapezoidal
Number of Teeth
102

Description

Timing Belts, Belt Material Polyurethane, Belt Series Megapower, Industry Number 510H150US, Number of Teeth 102, Pitch 0.5 in, Top Width 1 1/2 in, Belt Trade Size H, Length Type Closed Loop, Outside Length 51 in, Reinforcing Cord Material Steel, Tooth Shape Trapezoidal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.