Timing Belts, L25AT5
Mfr # L25AT5
Zoro # G422438297
product price: $13.15
/eaSold in multiples of 5 for $65.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L25AT5
Zoro #
G422438297
UPC #
746041302290
Country of Origin
Italy
Description
Timing Belts, Belt Material Polyurethane, Belt Series Megalinear, Industry Number L25AT5, Number of Teeth Not Applicable, Pitch 5 mm, Pitch Length Not Applicable, Top Width 25 mm, Belt Trade Size T5, Length Type Ends Not Joined, Outside Length 5 ft, Reinforcing Cord Material Steel, Tooth Shape Trapezoidal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.