Zoro Homepage

Timing Belts, L50T10S, Trapezoidal

  • Mfr # L50T10S

  • Zoro # G022436976


product price: $17.79
/ea
Sold in multiples of 5 for $88.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L50T10S
Zoro #
G022436976
UPC #
746041302832
Country of Origin
Italy

Description

Timing Belts, Belt Material Polyurethane, Belt Series Megalinear, Industry Number L50T10S, Number of Teeth Not Applicable, Pitch 0.375 in, Pitch Length Not Applicable, Top Width 50 mm, Belt Trade Size L, Length Type Ends Not Joined, Outside Length 5 ft, Reinforcing Cord Material Steel, Tooth Shape Trapezoidal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.