Timing Belts, L8M-30US
Mfr # L8M-30US
Zoro # G622436680
product price: $20.69
/eaSold in multiples of 5 for $103.45
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L8M-30US
Zoro #
G622436680
UPC #
746041303280
Country of Origin
Italy
Description
Timing Belts, Belt Material Polyurethane, Belt Series Megalinear, Industry Number L8M-30US, Number of Teeth Not Applicable, Pitch 0.375 in, Pitch Length Not Applicable, Top Width 30 mm, Belt Trade Size L, Length Type Ends Not Joined, Outside Length 5 ft, Reinforcing Cord Material Steel, Tooth Shape Trapezoidal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.