Zoro Homepage

Timing Belts, L8M-50US

  • Mfr # L8M-50US

  • Zoro # G222436998


product price: $25.85
/ea
Sold in multiples of 5 for $129.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8M-50US
Zoro #
G222436998
UPC #
746041303303
Country of Origin
Italy

Description

Timing Belts, Belt Material Polyurethane, Belt Series Megalinear, Industry Number L8M-50US, Number of Teeth Not Applicable, Pitch 8 mm, Pitch Length Not Applicable, Top Width 25 mm, Belt Trade Size HTD, Length Type Ends Not Joined, Outside Length 5 ft, Reinforcing Cord Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.