Timing Belts, LH200US
Mfr # LH200US
Zoro # G822436886
product price: $16.35
/eaSold in multiples of 5 for $81.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH200US
Zoro #
G822436886
UPC #
746041303440
Country of Origin
Italy
Description
Timing Belts, Belt Material Polyurethane, Belt Series Megalinear, Industry Number LH200US, Number of Teeth Not Applicable, Pitch 0.5 in, Pitch Length Not Applicable, Top Width 2 in, Belt Trade Size H, Length Type Ends Not Joined, Outside Length 5 ft, Reinforcing Cord Material Steel, Tooth Shape Trapezoidal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.