Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10T5/1100
Zoro #
G022437041
UPC #
746041260446
Country of Origin
Italy
Description
Timing Belts, Belt Material Polyurethane, Belt Series Megapower, Industry Number T5-1100-10, Number of Teeth 220, Pitch 5 mm, Pitch Length 1,100 mm, Top Width 10 mm, Belt Trade Size T5, Length Type Closed Loop, Outside Length 1,100 mm, Reinforcing Cord Material Steel, Tooth Shape Trapezoidal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.