Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belts, T5-700-16

  • Mfr # 16T5/700

  • Zoro # G522440503


product price: $14.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16T5/700
Zoro #
G522440503
UPC #
746041271206
Country of Origin
Italy

Description

Timing Belts, Belt Material Polyurethane, Belt Series Megapower, Industry Number T5-700-16, Number of Teeth 140, Pitch 5 mm, Pitch Length 700 mm, Top Width 16 mm, Belt Trade Size T5, Length Type Closed Loop, Outside Length 700 mm, Reinforcing Cord Material Steel, Tooth Shape Trapezoidal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.