Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=100.0in P=0.50in W=4.0in
Mfr # 1000H400
Zoro # G811075393
product price:Â $262.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Industry Number
1000H400
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1000H400
Zoro #
G811075393
UPC #
746041138776
Country of Origin
Spain
Dimensions
Belt Trade Size
H
Top Width
4 in
Pitch Length
100 in
Outside Length
100 in
Details
Item
Timing Belt
Industry Number
1000H400
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
200
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNC Imperial
Temp. Range
-25 Degrees C to 80 Degrees C
Banded Belt
Timing Belt
V-Belt Section
H
Standards
ARPM IP-24
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.