Timing G BELT - H PITCH T-BELTS L=110.0in P=0.50in W=0.50in

  • Mfr # 1100H050

  • Zoro # G711071396


product price:  $37.89
/ea

Key Features

Top Width
0.5 in
Pitch
1/2 in
Number of Teeth
220
Belt Material
Polycholoroprene
Outside Length
110 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1100H050
Zoro #
G711071396
UPC #
746041139179
Country of Origin
Spain

Dimensions

Top Width
0.5 in
Outside Length
110 in
Pitch Length
110 in
Belt Trade Size
H

Details

Pitch
1/2 in
Number of Teeth
220
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
H
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Industry Number
1100H050

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.