
Timing G BELT - H PITCH T-BELTS L=110.0in P=0.50in W=3.75in
Mfr # 1100H375
Zoro # G911071448
product price:Â $358.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Pitch
1/2 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1100H375
Zoro #
G911071448
UPC #
746041452339
Country of Origin
Spain
Dimensions
Outside Length
110 in
Top Width
3.75 in
Belt Trade Size
H
Pitch Length
110 in
Details
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Pitch
1/2 in
Banded Belt
Timing Belt
V-Belt Section
H
Application
General Industry
Number of Teeth
220
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Industry Number
1100H375
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.