
Timing G BELT - H PITCH T-BELTS L=110.0in P=0.50in W=6.0in
Mfr # 1100H600
Zoro # G911071622
product price:Â $485.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
H
Pitch
0.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1100H600
Zoro #
G911071622
UPC #
746041139322
Country of Origin
Spain
Dimensions
Outside Length
110 in
Top Width
6 in
Details
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
H
Pitch
0.5 in
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
220
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.