Timing G BELT - H PITCH T-BELTS L=112.0in P=0.50in W=0.75in

  • Mfr # 1120H075

  • Zoro # G911077921


product price:  $58.15
/ea

Key Features

Belt Material
Polycholoroprene
Pitch
1/2 in
Banded Belt
Timing Belt
Outside Length
112 in
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1120H075
Zoro #
G911077921
UPC #
746041139483
Country of Origin
Spain

Dimensions

Outside Length
112 in
Top Width
0.75 in
Belt Trade Size
H
Pitch Length
112 in

Details

Belt Material
Polycholoroprene
Pitch
1/2 in
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
H
Application
General Industry
Number of Teeth
224
Tooth Location
One Side
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Industry Number
1120H075
Tooth Shape
Trapezoidal
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.