Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=114.0in P=0.50in W=1.25in
Mfr # 1140H125
Zoro # G811080885
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Industry Number
1140H125
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1140H125
Zoro #
G811080885
UPC #
746041404284
Country of Origin
Spain
Dimensions
Belt Trade Size
H
Top Width
1.25 in
Pitch Length
114 in
Outside Length
114 in
Details
Item
Timing Belt
Industry Number
1140H125
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
228
Belt Material
Polychloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNC Imperial
V-Belt Section
H
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 Degrees C to 80 Degrees C
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.