Timing G BELT - H PITCH T-BELTS L=125.0in P=0.50in W=0.75in

  • Mfr # 1250H075

  • Zoro # G711071648


product price:  $66.95
/ea

Key Features

Top Width
0.75 in
Pitch
1/2 in
Number of Teeth
250
Belt Material
Polycholoroprene
Outside Length
125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1250H075
Zoro #
G711071648
UPC #
746041140120
Country of Origin
Spain

Dimensions

Top Width
0.75 in
Outside Length
125 in
Pitch Length
125 in
Belt Trade Size
H

Details

Pitch
1/2 in
Number of Teeth
250
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
H
Application
General Industry
Industry Number
1250H075
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.