Timing G BELT - H PITCH T-BELTS L=125.0in P=0.50in W=0.87in

  • Mfr # 1250H087

  • Zoro # G911071578


product price:  $85.69
/ea

Key Features

Belt Material
Chloroprene
Banded Belt
Timing Belt
Outside Length
125 in
Standards
ARPM IP-24
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1250H087
Zoro #
G911071578
UPC #
746041140137
Country of Origin
Spain

Dimensions

Outside Length
125 in
Top Width
0.87 in

Details

Belt Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Pitch
0.5 in
Temp. Range
-25 C to 80 C
V-Belt Section
H
Application
General Industry
Number of Teeth
250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.