Shop MEGADYNE
See all product information
Create Account
Timing G BELT - H PITCH T-BELTS L=125.0in P=0.50in W=2.0in
Mfr # 1250H200
Zoro # G211072176
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Pitch
1/2 in
Number of Teeth
250
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1250H200
Zoro #
G211072176
UPC #
746041140229
Country of Origin
Spain
Dimensions
Top Width
2 in
Outside Length
125 in
Pitch Length
125 in
Belt Trade Size
H
Details
Pitch
1/2 in
Number of Teeth
250
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
H
Banded Belt
Timing Belt
Application
General Industry
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
1250H200
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.