
Timing G BELT - H PITCH T-BELTS L=125.0in P=0.50in W=5.0in
Mfr # 1250H500
Zoro # G711071914
product price:Â $477.99
/ea
Free Shipping & Returns
Key Features
Top Width
5 in
Pitch
1/2 in
Number of Teeth
250
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1250H500
Zoro #
G711071914
UPC #
746041140274
Country of Origin
Spain
Dimensions
Top Width
5 in
Outside Length
125 in
Belt Trade Size
H
Pitch Length
125 in
Details
Pitch
1/2 in
Number of Teeth
250
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
H
Temp. Range
-25 C to 80 C
Application
General Industry
Reinforcing Cord Material
Fiberglass
Industry Number
1250H500
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.