
Timing G BELT - H PITCH T-BELTS L=140.0in P=0.50in W=0.75in
Mfr # 1400H075
Zoro # G011070990
product price:Â $69.49
/eaKey Features
Top Width
0.75 in
Pitch
0.5 in
Number of Teeth
280
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1400H075
Zoro #
G011070990
UPC #
746041140809
Country of Origin
Spain
Dimensions
Top Width
0.75 in
Outside Length
140 in
Details
Pitch
0.5 in
Number of Teeth
280
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
H
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.