
Timing G BELT - H PITCH T-BELTS L=140.0in P=0.50in W=10.25in
Mfr # 1400H10.25
Zoro # G611070932
product price:Â $936.99
/ea
Free Shipping & Returns
Key Features
Top Width
10.25 in
Pitch
0.5 in
Number of Teeth
280
Belt Material
Chloroprene
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1400H10.25
Zoro #
G611070932
UPC #
746041140816
Country of Origin
Spain
Dimensions
Top Width
10.25 in
Outside Length
140 in
Details
Pitch
0.5 in
Number of Teeth
280
Belt Material
Chloroprene
V-Belt Section
H
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.